754036 Wedge Foam Firm Foundation 18 in. Two Color Vinyl Cushion - 6 x 3 in.

  • Mfr # 754036
  • Zoro # G104157911
product price: 
$
69.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
754036
Zoro #
G104157911
UPC #
671509143705
Country of Origin
China

Description

This Wedged foam cushion is covered with a heat-sealed wipe clean anti-bacterial vinyl. High-density foam provides comfort and reduces pressure. Two-color surfaces act as a reminder to reposition the resident.

Specifications
  • Size: 6 " x 3"
  • Cushion Size: 18"
  • Dimension: 18"W x 16"D x 6"H x 3"H
  • Weight: 4.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews