754130 18 in. Ultra Cushion Wedge Gel-Foam Vinyl Cushion with LSI Cover

  • Mfr # 754130
  • Zoro # G804011650
product price: 
$
182.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
754130
Zoro #
G804011650
UPC #
671509145907
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

The ultimate bi-foam cushion that provides pressure relief, redistribution, comfort, and support with an added wedged firm foundation that levels all wheelchair seat surfaces and helps maintain a 90 degree neutral base. Firm foundation eliminates pressure caused by sling-seat "hammock effect". High-density foam increases comfort and stability. Contoured base rests below seat frame so user sits lower in chair. Provided with a low-shear i stretch outer cover that reduces skin damaging friction and can be laundered. Incontinent-proof, vinyl cover prevents urine from entering the cushion.

Features
  • High-density foam increases comfort and stability
  • Firm foundation eliminates pressure caused by sling-seat hammocking
  • Fixed wedge shape prevents sliding
  • Low-shear launderable outer cover reduces skin-damaging friction
  • Incontinent proof inner vinyl cover
  • Safety ties secure wedge to chair
  • Firm foundation
  • Ultra-cushion wedged
Specifications
  • Material: Gel-Foam
  • Dimension: 4" x 1.5" H x 18" W x 16" D
  • Weight: 9.3 lbs

Ratings & reviews