756250 22 x 28 in. Air-Lock Bariatric Seat Cushion

  • Mfr # 756250
  • Zoro # G704175452
product price: 
$
92.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
756250
Zoro #
G704175452
UPC #
671509298801
Country of Origin
China

Description

This soft pre-inflated, air, anti-bacterial vinyl cushion makes any wheelchair seat more comfortable by providing pressure relief and redistribution. It is manufactured from wipe-clean, anti-bacterial vinyl and has a double heat seal for extended life. It doesn't have any air valves that could interfere with the seating pressure. Comes with safety straps and can be used under any temperature conditions. Vinyl meets flammability requirements of CA 117.

Specifications
  • Size: 22" x 28"
  • Dimension: 2 x 22 x 28 in.
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews