Shop SKIL-CARE

909120 34 x 23 in. Shower Poncho - Short Back & No Hood

  • Mfr # 909120
  • Zoro # G304158008

product price: 
$
53.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
909120
Zoro #
G304158008
UPC #
671509159409
Country of Origin
China

Description

This soft comfortable poncho conveniently fits over any resident and provides modesty coverage and warmth especially after a shower. It can also be used when washing and styling the residents hair. This model is of the short-back variation and does not have a hood. The product can be laundered.

Specifications
  • Size: 34" (Front) 23" (Back)
  • Dimension: 3 x 9 x 8 in.
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.