909218 18 x 50 in. Stop Strip Alarm System with Hook & Loop Mounts

  • Mfr # 909218
  • Zoro # G204088269
product price: 
$
123.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
909218
Zoro #
G204088269
UPC #
671509305202
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This extended height magnetic door alarm reduces unauthorized exits and entrances by visual and audio alerts. Important part of restraint reduction program. Directs confused residents away from off-limits areas. Secures to door frames by means of cloth hook and eye.

Specifications
  • Size: 18" H x 50" L
  • Dimension: 2" H x 6" W x 6" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews