Shop SKIL-CARE

910110 4 in. Convoluted 18 in. Foam Only Cushion

  • Mfr # 910110
  • Zoro # G904049034

product price: 
$
46.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
910110
Zoro #
G904049034
UPC #
671509240503
Country of Origin
China

Description

An economical foam cushion that provides resident comfort and pressure relief. Stable surface for residents who have difficulty in maintaining upper trunk control. Light weight and can be used under all temperature conditions. Optional Low-Shear II wipe-clean outer cover reduces skin damaging friction.

Specifications
  • Size: 4" x 18"
  • Dimension: 18"W x 16"D x 4"H
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.