Shop SKIL-CARE
Create Account
914123 200 lbs Super-Sling 2-Handle Transfer Pad
- Mfr # 914123
- Zoro # G404089394
product price:Â
$
51.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 914123
- Zoro #
- G404089394
- UPC #
- 671509208107
- Country of Origin
- China
Description
This product facilitates resident transfer, lifting, and positioning while reducing caregiver exposure to back injury. Includes: Friction-reducing bottom that eases positioning and transfer. Reinforced stitching at handles. Two-inch-wide nylon webbing for resident safety. Durable nylon fabric. Designed for use for either one or two caregivers when lifting. Supports 200 lbs. Can be laundered.
Specifications- Size: 20" x 9"
- Weight Capacity: 200 lbs
- Dimension: 7 x 11 x 1 in.
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.