914451 30 deg 24 in. Positioning Wedge with Convoluted Surface & LSII Cover

  • Mfr # 914451

  • Zoro # G204158320


product price:  $115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914451
Zoro #
G204158320
UPC #
671509265506
Country of Origin
China

Description

This model consists of a pair of 30 degree bed positioning foam wedges, where the 30 degree angle is particularly beneficial when it is necessary to relieve pressure on the hipbone and coccyx. The foam is covered with a layer of convoluted foam for added comfort. Includes a low-shear II, stretch wipe clean cover with an anti-slip bottom.

Specifications
  • Size: 24"
  • Angle: 30 Deg
  • Dimension: 12"W x 24'L x 7"H
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.