915325 Gel-Foam Toilet Seat Cushion

  • Mfr # 915325
  • Zoro # G403875110
product price: 
$
161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
915325
Zoro #
G403875110
UPC #
671509272306
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A pressure relief and redistribution cushion that fits most toilet seats. The gel-foam components provide comfort and pressure relief. Enlarged size (14" w x 18" l x 1.5" H) assures that there isn't any exposed toilet seat surface. Removable straps hold the cushion in place. Vinyl surface can be cleaned with a spray and wipe anti-bacterial cleaner. Straps can be replaced if necessary.

Features
  • Multi-purpose
  • Gel-foam toilet seat cushion
Specifications
  • Material: Gel-Foam
  • Dimension: 1.5" H x 14" W x 18" D
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews