Shop SKIL-CARE
Create Account
Budget Bariatric Foam 26 in. Cushion with LSII Cover, 20 x 4 in.
- Mfr # 915067
- Zoro # G816225113
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915067
- Zoro #
- G816225113
- UPC #
- -
- Country of Origin
- China
Description
Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. Manufactured from high density foam that provides comfort pressure relief and redistribution to the bariatric resident. The cushion is light weight stable and can be used under all temperature conditions. Is covered with a double stretch water resistant low-shear ii cover. Features -High density foam provides comfort and pressure relief -Light weight for easy carrying -Stable surface -Can be used under all temperature conditions -Covered with a double stretch low-shear ii water resistant cover -Provided with safety tie straps -Budget bariatric foam cushion Specifications - Dimension: 4 H x 26 W x 20 D - Weight: 2.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.