Shop SKIL

Powder Actuated Miter Saw, 10 in Blade Dia., Max Blade Speed: 5,000 RPM 5/8 in Arbor Size

  • Mfr # MS6305-00
  • Zoro # G6069109

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Power Source
Powder Actuated
Blade Dia.
10 in
Max. Blade Speed
5,000 RPM
Arbor Size
5/8 in
Voltage
120 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS6305-00
Zoro #
G6069109
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Max. Cut Depth @ 0 Deg. Bevel
4 in
Max. Cut Width @ 0 Deg. Miter
12 in
Max. Cut Width @ 45 Deg. Miter
8 in
Cord Length
6 ft
Max. Cut Depth @ 45 Deg. Bevel
8 in
Cutting Depth at 0 Degrees - Maximum
3 5/8 in
Cutting Depth at 45 Degrees - Maximum
2 5/16 in
Cutting Width at 0 Degrees - Miter - Maximum
12 in
Blade Diameter
10 in
Cutting Width at 45 Degrees - Miter - Maximum
8 in
Fits Chest Size
Handles Delivers Unsurpassed Mobility Over Stairs and Rough Job-Site Surfaces While Helping Load the Saw into Your Truck with Ease, Precision Rack and Pinion Fence System Makes Fence Adjustments Quickly and Smoothly for Accurate Cuts, Rugged Rolling Stand with 16 in Wheels and Easy-Load

Details

Item
Miter Saw
Power Source
Powder Actuated
Max. Blade Speed
5,000 RPM
Voltage
120 V AC
Current
15 A
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Bevel Angle Range
48 Degrees Left to 45 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
Clamp, Dust Bag, Extension Rod Left And Right Sets, Hex Key, Miter Saw
Bevel Stops
0 Degrees , 45 Degrees , 48 Degrees
Tool Weight
39.4 lb
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Includes
24-Tooth SKILSAW Carbide Tipped Blade, Dust Elbow, Insert Plate, Miter Gauge, Push Stick, Rip Fence, Smart Guard System Including Anti-Kick Back Device, SPT99 10 in Heavy Duty Worm Drive Table Saw, Wrench
Features
Handles Delivers Unsurpassed Mobility Over Stairs and Rough Job-Site Surfaces While Helping Load the Saw into Your Truck with Ease, Precision Rack and Pinion Fence System Makes Fence Adjustments Quickly and Smoothly for Accurate Cuts, Rugged Rolling Stand with 16 in Wheels and Easy-Load
Miter Capacity
0 Degrees to 60 Degrees
Charger Included
No
Dust Collection Bag
Yes
Cutting Guide Included
LED
Number of Batteries Included
0
Arbor Shape
Round
Blade Speed - Maximum
5,000 RPM
Bevel Type
Double
Miter Angle - Left
45 Degrees
Miter Angle - Right
45 Degrees
Blade Material
Carbide
Bevel Angle - Left
48 Degrees
Bevel Angle - Right
45 Degrees
Power Source - TS Only
Powder Actuated
Power Source - old
Powder Actuated

Description

Miter Saw, Power Source Powder Actuated, Blade Dia. 10 in, Max. Blade Speed 5,000 RPM, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 45 Degrees Right, Bevel Stops 0 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 8 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Sliding, Dust Collection Bag Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.