4m LC Male to LC Male Yellow OS1 Duplex Fiber OFNR Patch Cable

  • Mfr # SK828336
  • Zoro # G115812601
product price: 
$
35.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK828336
Zoro #
G115812601
UPC #
753153359937
Country of Origin
China

Description

This is a 4m LC male to LC male yellow duplex riser-rated fiber patch cable. OS1 is a standard single-mode optical fiber commonly used with wavelengths of 1310nm and 1550nm size 9/125 microns and has a maximum attenuation of 1dB/km. The OS1 standard is defined inISO/IEC 11801. This optical fiber nonconductive riser OFNR cable is best suited for use in interior fiber-optic applications. A duplex cable is a two-strand fiber optic patch cable that works best with transceivers that both transmit and receive. Our patch cables are 100% compliant for all of your networking needs. Specifications - Color: Yellow - Compatible OEM: Industry Standard - Connector: LC Male to LC Male - Core/Cladding: 9/125μm - Fiber Termination: UPC - Ultra Physical Contact - Fiber Type: SMF - Jacket Type: Riser - Length: 13.1 ft. - Media: Fiber - Standard: OS1 - Strand Count: 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.