Shop ERGODYNE
See all product information
Create Account
ODIN, Safety Glasses, Anti-Scratch & Fog-Off+, Clear Lens, Matte Black Frame Frame, Full-Frame
- Mfr # ODIN-AFAS
- Zoro # G508630331
product price:Â
$
21.39
/ea
Key Features
Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODIN-AFAS
- Zoro #
- G508630331
- UPC #
- 720476504054
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Full-Frame
- Frame Color
- Matte Black Frame
- Lens Coating
- Anti-Scratch & Fog-Off+
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- ODIN
- Frame Style
- Traditional
- Standards
- ANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact
- UV Protection
- 99.9% UVA/UVB/UVC
Description
Skullerz ODIN Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert both sold separately can be attached to the temples.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.