Arc Boat Conference Table With Power, 48 in W, 96 in L

  • Mfr # HAR-ABOT-48X96-T.BK-WA7949-NA

  • Zoro # G916098433


product price:  $2,040.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Shape
Arc Boat
Width
48 in
Length
96 in
Tabletop Material
Engineered Wood
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAR-ABOT-48X96-T.BK-WA7949-NA
Zoro #
G916098433
UPC #
76712727047
Country of Origin
United States

Dimensions

Width
48 in
Length
96 in
Top Thickness
1 in

Details

Item
Conference Table With Power
Shape
Arc Boat
Tabletop Material
Engineered Wood
Finish
Matte Black
Color
Grey
Material
Engineered Wood
Base Finish
Matte Black
Seats
8
Seating Capacity
8
Power/Data Integration
Not Available
Tabletop Color
Asian Night
Tabletop Color Family
Grey
Add Electrical Module
No

Description

Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution.The Harmony Conference Table Series offers this 8-person Arc Boat shaped conference table. It measures approximately 8ft in length, 4ft in overall width, and the overall height is 29.5. It can comfortably seat up to 8 people depending on which chairs you pick. Get rid of excess wires by adding a set of 2 electrical modules to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, and 2 RJ data ports, this electrical unit will help streamline your meeting room setup.Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables.Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.


  • Every conference table is custom made to order.
  • Sturdy and dependable. Brushed aluminum base is sturdy and meant for prolonged use. High quality scratch-resistant laminate guarantees your table will maintain its looks through many meetings.
  • Timeless design. The Harmony Conference Series gives classic shapes a modern twist, combining creativity and class with durable construction that will fit virtually any modern office environment. A set of 2 optional power and data modules with 2 power outlets, 1 USB-A and 1 USB-C ports, and 2 RJ data ports will make wire management a breeze. Inset module, can be closed when not in use.
  • Bring collaboration to any environment. This table seats up to 8 people comfortably, allowing you to create a collaborative or conference-style workspace in any work, training or learning environment.
  • Easy assembly. Does not require a professional installer to assemble..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.