Shop SKY MEDSUPPLY INTERNATIONAL

SM-060001PKWR Sky Med Designer Bling Cane Collection in Wisteria-Rose

  • Mfr # SM-060001PKWR
  • Zoro # G104161864

product price: 
$
42.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-060001PKWR
Zoro #
G104161864
UPC #
852899002784
Country of Origin
China

Description

Sky Med's Designer Bling Cane Collection are the perfect addition to your wardrobe, letting you step up the style with a crystal embellished look that is a simple and functional way to keep canes at hand. Made of high quality, top grain leather and durable rhodium plated metal components, each strap comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30" - 39". Purchase an extra color for your loved ones as a gift!High quality braided leather wrist strap Flexible natural leather strap keeps cane at hand while walking Durable rhodium plating guarantees long life for metal components Elegant and stylish fashion statement for your cane Complete with quick connect fitting for most 7/8" diameter canes Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:7
  • Depth: 1.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.