This item is Discontinued.

This item is Discontinued.
SkyBound N1-1516400000 15 ft. Trampoline Net - Fits 15 ft. Frames with 6 Enclosure Poles & Top Ring Compatible with Bounce Pro & Sports Power (Discontinued)
Mfr #
N1-1516400000
Zoro #
G603902180
UPC # 819453015970
Country of Origin China
Category Trampolines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1-1516400000
- Zoro #
- G603902180
- UPC #
- 819453015970
- Country of Origin
- China
Description
This is designed for the JumpKing trampoline which uses a 4 arch enclosure system, with the poles of the arches inserting directly into the legs of the trampoline. This is a different model then the 4 arch JumpKing trampoline which has the enclosure poles around the outside of the frame.
Features- Tightly Woven Mesh for Increased Durability
- Composed of Thicker, Stronger Materials
- Reinforced Triple Stitching
- Safer than Standard Trampoline Nets
- UV Coating Protects from Sun's Damaging Rays
- Plus Anti-Fungal and Anti-Bacterial Coating
- Stronger and Lasts Longer than OEM/Standard Trampoline Nets
- Featuring Zipper Doors Plus Extra Security Buckle Straps
- Fits Frame Shape: Round
- Fits Frame Size: 15
- Fits Pole Type: Arch
- Fits Pole Count: 4
- Fits Top Attachment Type: Adjustable Straps
- Fits Bottom Attachment Type: Ropes
- Known Compatible Models: JK1511, JKWS15SM3, LSEX15, LSTX15
- Weight: 7.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.