H7055 Hydraulic Shock Absorber

  • Mfr # S97-H7055
  • Zoro # G603726823
product price: 
$
83.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S97-H7055
Zoro #
G603726823
UPC #
-
Country of Origin
China

Description

Skyjacker suspensions offers you a high quality shock absorber with true velocity sensitive valving. As the shock is pushed together, this is called bump or compression. As the shock expands, this is called rebound or extension. Absorbing the shock of bumps and suspension loading is actually performed by the springs in the suspension. The shock's real job is controlling the energy stored in the springs. The performance specific internal components of Skyjacker's shocks respond to the on- and off-road conditions instantly. Whether you are going over rough or smooth terrain at slow or fast speeds, the true velocity sensitive valving produces a stable, controlled level of resistance for better handling, improved stability, and maximum comfort. The technological innovations of these durable, long lasting shocks from Skyjacker deliver a noticeable advantage over the original equipment and other shock dampeners. Skyjacker's shock absorbers deliver a safe, comfortable ride with improved handling and stability.

Features
  • Hydraulic Action. Leak Proof Seal Prevents Hydraulic Fluid From Passing Around Piston Head For A Consistent And Reliable Ride
  • Multi Stage Velocity Sensitive Valving
  • Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life
  • Bonded Iron Piston For Durability And Longer Shock Life
  • Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance
  • Orifice Disk For Axle Control In Any Condition
  • Red Polyurethane Bushings
Specifications
  • Type - Hydraulic
  • Internal Design - Twin Tube
  • Extended Length - 22-3/4 in.
  • Compressed Length - 13.54 in.
  • Upper Mounting Style - Stud
  • Lower Mounting Style - Eye
  • Valving Type - Multi-Stage Velocity Sensitive Valving
  • Rod Finish - Chrome Plated
  • Rod Material - Iron
  • Body Color - White
  • Fits For Various Make, Model & Year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews