Shop SKYJACKER
Create Account
SKYH7016 Softride Hydro Shock Absorber for 1984-2001 XJ Cherokee
- Mfr # SKYH7016
- Zoro # G103728419
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKYH7016
- Zoro #
- G103728419
- UPC #
- -
- Country of Origin
- China
Description
Features
- Lift Height 1 - 3 Inch
- Multi-stage velocity sensitive valving
- 5/8" diameter hardened double chrome rod
- Heavy-duty twin tube construction
- Shock stroke (in.): 9.20
- Mounting Location: Front
- Collapsed length: 13.54"
- Extended length : 22.75"
- Shock Series: Hydro Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.