This item is Discontinued.

Skyline Entrance Mat, 1/4" thick, Brown SY0046BR

This item is Discontinued.

Skyline

Entrance Mat, 1/4" thick, Brown (Discontinued)

Mfr # SY0046BR
Zoro # G7979959
UPC # 023244314337
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY0046BR
Zoro #
G7979959
UPC #
023244314337
Country of Origin
United States

Dimensions

Thickness
1/4"

Details

Item
Entrance Mat
Color
Brown
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Non-Conductive
Oil Resistant
No
Mat Weaving
Cut Pile
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Mat Color Brown, Mat Width 4 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Multi-Directional Molded, Mat Weaving Cut Pile, Mat Surface Material Nylon, Mat Backing Material Nitrile, Mat Thickness 1/4 in, Edges Cut, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 21.5 oz/sq yd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.