Shop SKYLOTEC
Create Account
100 m Super Static Rope, Blue
- Mfr # R-079-BL-100
- Zoro # G024191125
product price:Â
$
848.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-079-BL-100
- Zoro #
- G024191125
- UPC #
- -
- Country of Origin
- China
Description
Features The static rope Super Static is designed for heavy loads when working at heights as well as for rescue and winch operations. Expansion and sheath slip are low. The abrasion resistance of the sheath, on the other hand, is so high that it is even suitable for climbing clamps. At the same time, the Super Static is also flexible enough to be used for rescue operations with long abseiling distances. Specifications Diameter: 10 mm. Number of Standard Falls: 10. Hand Washing: 40 degreesC. Maximum Tensile Force: 30 kN. Age: 4-6 Years. Rope Type: Static. Static Elongation: 3%. Temperature: -35 degreesC - 55 degreesC. Size: 100 m. Material: Polyamide. Color: Blue. Weight: 16.78 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.