Shop SKYLOTEC
Create Account
4.3x 2.7x 0.75 in. Steel D Carabiner Twist Lock Gate
- Mfr # H-129
- Zoro # G724196383
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-129
- Zoro #
- G724196383
- UPC #
- -
- Country of Origin
- China
Description
Skylotec is one of the leading manufacturers of personal protective equipment against falls and safety systems in the areas of Sport and Industry. We offer a comprehensive range of personal fall protection equipment and permanent fall protection which includes harness, ropes and rescue equipment. We specialize in developing high quality and stable goods which makes your sporting activity even more interesting. Features Steel D Carabiner Twist Lock Gate. Durable and Reliable. Protects against accidents. People can work safely and securely in high altitude. Specifications Size: 4.3 x 2.7 x 0.75 in. . Breaking Load, Gate: 16 kN. Main Axis Breaking Load: 41 kN. Breaking Load Auxiliary Shaft: 10 kN. Maximum Opening: 20 mm. Size: 110 x 67 mm. Locking System: Twist. Material: Steel. Weight: 0.55 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.