Shop SKYLOTEC
Create Account
G-1083-AL-M-XXL Harness Rescue Pro 2.0 - Medium-2XL
- Mfr # G-1083-AL-M/XXL
- Zoro # G324198541
product price:Â
$
753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1083-AL-M/XXL
- Zoro #
- G324198541
- UPC #
- -
- Country of Origin
- China
Description
Features The Rescue Pro 2.0 harness fits like a second skin. Integrated, changeable rope clamp V-Shaped back construction with comfort padding. Shaped webbing corners for increased comfort in the neck area. Adjustable interchangeable shoulder pads. Double layer leg padding ergonomically shaped for increased comfort. Great adjustment opportunities for long working sessions. Loops for sit board attachment means optimal workplace organization . Large Sternal attachment point in high quality aluminium. Front attachment points in different colors for better organization. Ergonomically shaped back and hip padding for better support. Large hip D-rings for working positioning pole strap. High quality alumimium quick connected buckles on the leg straps. Fall indicator on the rear shoulder strap. Seven material loops five around the waist, two on the leg straps. Five tool eyelets around the waist. Webbing banderole to protect the label pack. Detachable rescue knife. Specifications Fall Indicator: Yes. Shoulder or Leg Padding: Yes. Age: 6-8 Years. Maximum Number of Persons: 1. Attachment Points: Dorsal attachment point, Sternal attachment point, Pole strap attachment point , Restraint travelling attachment point and Seat attachment point. Hand Washing: 40 degreesC. Temperature: -35 degreesC - 45 degreesC. Area of Application: Fire brigade / Rescue / Special Forces, Power Supplies / -Transmission / Telecommunications, Rope Access / Rigging, Rope Courses, Wind Energy / Offshore Industry. Tool Loop: Yes. Size: Medium/2XL. Material: Polyester, Aluminium and Stainless Steel. Webbing Material: Polyester. Sternal Attachment Point Material: Aluminium. Pole Strap Attachment Point Material: Aluminium. Dorsal Attachment Point Material: Steel. Restraint Travelling Attachment Point Material: Steel. Seat Attachment Point Material: Aluminium. Material Click Bubble: Aluminium. Weight: 5.73 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.