FK-165-RT Fan Complete Kit with FK-ACC-Kit Rheostat; & Temperature Sensor

  • Mfr # FK-165-RT
  • Zoro # G704061243
product price: 
$
258.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK-165-RT
Zoro #
G704061243
UPC #
706970991637
Country of Origin
China

Description

GFK-4 Temperature Controlled 165 CFM Fireplace Blower Fan Kit with Speed Control Knob offers an efficient way to circulate warm air through some of the industry's top hearth products while also allowing providing variable speed control with a manual control knob. Specifically, this product offers a replacement for the Heatilator GFK-4 Fan Kit. This unit operates on 120VAC, 60 Hz power, and increases the amount of air the fan will circulate through your fireplace or stove to 165 CFM (Cubic Feet per Minute). The increase in circulation allows the room temperature to heat more quickly and maintain a consistent temperature, which also improves the energy efficiency of your appliance. The blower fan automatically turns on when the temperature sensor reaches 110°F and turn offs when the temperature drops below 90°F. Increase the circulation of heat created by your appliance and improve the energy efficiency in your home with this premium blower kit.

Features
  • Dual Fan Blade, sealed ball bearing
  • Manual control knob for variable blowing speed
  • High quality ball bearings for noiseless, long-lasting performance
  • Anti-Vibration impellors for silent operation, and high quality air-flow
  • Magnetic mounting strips hold the blower in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews