FK-180-ESC Fan Complete Kit with FK-EXC Solid State Dpeed Control with Fan Blade

  • Mfr # FK-180-ESC
  • Zoro # G904121600
product price: 
$
227.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FK-180-ESC
Zoro #
G904121600
UPC #
80956960092
Country of Origin
China

Description

GFK-160B Time Controlled 180 CFM Fireplace Blower Fan Kit with Hi/MH/ML/Lo/OFF Speed Control offers an efficient way to circulate warm air through some of the industry's top hearth products while also allowing electronic speed control. This unit operates on 120VAC, 60 Hz power, and increases the amount of air the fan will circulate through your fireplace or stove from 160 CFM to 180 CFM (Cubic Feet per Minute). The increase in circulation allows the room temperature to heat more quickly and maintain a consistent temperature, which also improves the energy efficiency of your. The blower fan automatically turns on just a few minutes after the fireplace is turned on and runs until a few minutes after the fireplace powers down. Digital fan speed control increases the circulation of heat created by your appliance, as well. Improve the energy efficiency in your home with this premium blower kit.

Features
  • Fan Complete Kit with FK-EXC Solid State Dpeed Control
  • Dual fan blade, sealed ball bearing
  • Manual control knob for variable blowing speed
  • High quality ball bearings for noiseless, long-lasting performance
  • Anti-Vibration impellors for silent operation, and high quality air-flow
  • Magnetic mounting strips hold the blower in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews