This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 5V DC, 15W, 2.35A GSM15-5G

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 5V DC, 15W, 2.35A (Discontinued)

Mfr # GSM15-5G
Zoro # G205826495
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSM15-5G
Zoro #
G205826495
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
2.1 in
Height
0.92 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
15W
Hz
47 to 63 Hz
Style
Board Only
Phase - Electrical
Single
Output Voltage
5V DC
Case Material
No Case
Output Amps
2.35A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.