This item is Discontinued.

This item is Discontinued.
AC to DC Power Supply, 90 to 264V AC, 48V DC, 40W, 0.83A, PCB (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB40S48P01
- Zoro #
- G105826656
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 0.97 in
- Width
- 2 in
- Depth
- 4 in
Details
- Item
- AC to DC Power Supply
- Input Voltage
- 90 to 264V AC
- Mounting
- PCB
- Phase - Electrical
- Single
- Style
- Open Frame
- Power Rating
- 40W
- Hz
- 47 to 63 Hz
- Output Voltage
- 48V DC
- Output Amps
- 0.83A