
AC to DC Power Supply, 90 to 264V AC, 48V DC, 115W, 1.56A (Discontinued)
- Mfr # LB115S48K
- Zoro # G805826406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB115S48K
Zoro #
G805826406
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Height
1.3 in
Depth
2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Hz
47 to 63 Hz
Style
Board Only
Output Voltage
48V DC
Output Amps
1.56A
Phase - Electrical
Single
Case Material
No Case
Power Rating
115W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.