This item is Discontinued.
This item is Discontinued.
AC to DC Power Supply, 90 to 264V AC, 48V DC, 240W, 5A (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LB240S48KH
Zoro #
G105826519
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Height
1.3 in
Width
3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Phase - Electrical
Single
Output Voltage
48V DC
Style
Board Only
Output Amps
5A
Case Material
No Case
Hz
47 to 63 Hz
Power Rating
240W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.