This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 100 to 120V AC, 48V DC, 114W, 3A, Chassis HD48-3-A+G

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 100 to 120V AC, 48V DC, 114W, 3A, Chassis (Discontinued)

Mfr # HD48-3-A+G
Zoro # G905985782
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD48-3-A+G
Zoro #
G905985782
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.88 in
Overall Width
2-3/4 in
Overall Depth
9 in
Width
4.88 in
Depth
9 in
Height
2-3/4 in

Details

Item
AC to DC Power Supply
Input Voltage
100 to 120V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
114W
Current - Output
3A
Mounting
Chassis
Power Supply Style
Open Frame
Power Rating
114W
Hz
47 to 63 Hz
Output Amps
3A
Style
Open Frame
Output Voltage
48V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.