
AC to DC Power Supply, 100 to 240V AC, 5V DC, 28W, 12A, Chassis (Discontinued)
- Mfr # MD5-12-OV-A
- Zoro # G205986373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD5-12-OV-A
Zoro #
G205986373
UPC #
-
Country of Origin
Mexico
Dimensions
Width
4.88 in
Height
2-3/4 in
Depth
9 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Chassis
Output Amps
12A
Output Voltage
5V DC
Hz
47 to 63 Hz
Power Rating
28W
Style
Open Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.