This item is Discontinued.

This item is Discontinued.
AC to DC Power Supply, 85 to 264V AC, 5V DC, 40W, 10A (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GPC40-5G
Zoro #
G205826396
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3 in
Depth
5 in
Height
1.28 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Output Voltage
5V DC
Phase - Electrical
Single
Power Rating
40W
Output Amps
10A
Case Material
No Case
Style
Board Only
Hz
47 to 63 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.