This item is Discontinued.

This item is Discontinued.
Sleep & Beyond OTDCI Organic Cotton Duvet Cover - Twin (Discontinued)
Mfr #
OTDCI
Zoro #
G603685601
UPC # 4700010040237
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTDCI
- Zoro #
- G603685601
- UPC #
- 4700010040237
- Country of Origin
- China
Description
Features
- Expertly tailored out of smooth, 100% organic cotton sateen, 400 thread count
- Comes in reusable and biodegradable packaging.
- Machine washable.
- Used for Twin
- Material - Certified Organic Cotton
- Style - Classic
- Fill Type - 100% Organic Cotton
- Warmth Rating - Four Seasons
- Dimension - 66 W x 86 H x 0.1 D in.
- Item Weight - 2 lbs.
- Machine wash in warm water on gentle cycle.
- Use only non-chlorine bleach, if needed.
- Tumble dry on low heat.
- Warm iron as needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.