Shop SLICE
See all product information
Create Account
Craft Blades, Curved Edge, Rounded Tip, Fits Most Craft Handle Knives, Ceramic Blade, 4-Pack, White
- Mfr # 10520
- Zoro # G403457040
product price:Ā
$
23.29
/ea
Key Features
Type
Standard
Blade Length
1 1/4 in
Application
Craft Knife
Blade Edge Type
Curved
Features
Never Rust, No-tool blade change, Non Sparking, Non-Magnetic, Chemically Inert
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10520
- Zoro #
- G403457040
- UPC #
- -
- Country of Origin
- China
- Item
- Craft Blades (Curved Edge, Rounded Tip)
- Type
- Standard
- Application
- Craft Knife
- Blade Edge Type
- Curved
- Features
- Never Rust, No-tool blade change, Non Sparking, Non-Magnetic, Chemically Inert
- Compatible with Product Type
- Craft Knife Blade, Precision Blade
- Number of Cutting Edges
- 1
- Blade Material
- Ceramic
- Blade Tip
- Rounded Tip
- Compatible with Manufacturer Model Number
- 10548, 10568, 10580, 10589
- Compatible Manufacturer Part Number
- 10548, 10568, 10580, 10589
- Compatible Manufacturer Model Number
- 10548, 10568, 10580, 10589
- For Use With Mfr. Model Number
- 10548, 10568, 10580, 10589
- Compatible with Manufacturer Model No.
- 10548, 10568, 10580, 10589
- Compatible with Mfr. Model No.
- 10548, 10568, 10580, 10589
- For Use with Mfr Model Number
- 10548, 10568, 10580, 10589
- Compatible Pump Manufacturer Part Number
- 10548, 10568, 10580, 10589
- Compatible Mfr. Model Number
- 10548, 10568, 10580, 10589
- For Manufacturer Part Number
- 10548, 10568, 10580, 10589
- Compatible with Mfr. Model Number
- 10548, 10568, 10580, 10589
Dimensions
- Blade Length
- 1 1/4 in
- Blade Width
- 1/4 in
- Blade Thickness
- 0.57 mm
- Fits Chest Size
- Never Rust, No-tool blade change, Non Sparking, Non-Magnetic, Chemically Inert
Description
SliceĀ® 10520 craft knife blades are made of 100 percent hand-sharpened zirconium oxide. They feature a curved edge for added maneuverability and a rounded tip to guard against puncture accidents. As with all Slice blades, our 10520 blades are non-magnetic, chemically inert, and never rust. The 10520 blades are designed for use specifically in the SliceĀ® 10548 Craft Knife.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.