8386286 12V Tire Inflator & Gauge - Silver

  • Mfr # 8386286
  • Zoro # G503896817
product price: 
$
74.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8386286
Zoro #
G503896817
UPC #
716281509179
Country of Origin
Unknown

Description

12V Tire Inflator & Gauge

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Digital display
  • Expertly made from premium materials
Specifications
  • Volts: 12V
  • Color: Silver
  • Tire Pressure Gauge Type: Digital
  • Tank Material: Plastic
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews