Shop SLOAN
See all product information
Create Account
Water Closet Manual Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling
Mfr # 3910168
Zoro # G0601627
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Brand and Series
Sloan Royal(R)
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3910168
- Zoro #
- G0601627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1 in
- Spud Connection Size
- 1 1/2 in
Details
- Fixture Connection
- Top Spud
- Brand and Series
- Sloan Royal(R)
- Flush Mode
- Single Flush
- Gallons per Flush
- 1.28 gpf
- Rough-In
- 11 1/2 in
- Spud Coupling
- 1 1/2 in
- Fixture Type
- Water Closet
- Standards
- ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, BAA Compliant
- Finish
- Polished Chrome
- Pressure Range
- 15 to 80 psi
- Item
- Manual Flush Valve
- Valve Design
- Diaphragm
- Includes
- PERMEX? Synthetic Rubber Diaphragm with Dual Filtered Fixed
- Rough-In (In.)
- 11-1/2
- Operating Pressure - Minimum
- 15 psi
- Operating Pressure - Maximum
- 80 psi
- Series
- Royal(R)
- Compatible Product Type
- Toilets
- Spud Location
- Top
Description
Manual Flush Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.