3375300 Model RESS-C 1.6/1.1 Solis Solar Powered Toilet Flushometer 1.61/1.1 GPF

  • Mfr # 3375300
  • Zoro # G902661139
product price: 
$
1,130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3375300
Zoro #
G902661139
UPC #
671254351424
Country of Origin
United States

Description

SLOAN SOLIS® RESS-C, SOLAR POWERED FLUSHOMETER, 1.6 GPF/6.0 LPF OR 3.5 GPF/13.2 LPF SLOAN SOLIS® SOLAR POWERED FLUSHOMETERS CAN ALSO BE ACTIVATED VIA MULTI-LOBULAR INFRARED SENSOR. SLOAN"S SOLIS® SOLAR POWERED FLUSHOMETER IS A BREAKTHROUGH IN DESIGN AND FUNCTION THAT TRANSFORMS LIGHT INTO POWER. THE SOLIS® SERIES OF FLUSHOMETERS PROVIDE THE ULTIMATE IN CONSERVATION AND PERFORMANCE. SLOAN SOLIS® SOLAR POWERED FLUSHOMETERS INCORPORATE A INTUITIVE BUTTON DESIGN FOR EASY MANUAL ACTIVATION. STRAIGHTFORWARD GRAPHICS ALERT USER TO PROPER ACTIVATION. TO FURTHER EDUCATE THE USER, TWO (2) INSTRUCTIONAL WALL PLATES ARE INCLUDED WITH EACH SLOAN SOLIS® FLUSHOMETER. TOUCHLESS, SENSOR OPERATION ELIMINATES THE NEED FOR USER CONTACT TO HELP CONTROL THE SPREAD OF INFECTIOUS DISEASES. THE SLOAN SOLIS® SOLAR POWERED FLUSHOMETERS IS PROVIDED WITH AN OVERRIDE BUTTON TO ALLOW A "COURTESY FLUSH" FOR INDIVIDUAL USER COMFORT. QUIET, EXPOSED, SLOAN SOLIS® FLUSHOMETER, SOLAR POWERED, SENSOR ACTIVATED CLOSET FLUSHOMETER RETROFIT CONVERSION KIT FOR SLOAN ROYAL®, REGAL PRO® AND REGAL® FLUSHOMETERS. FEATURES:
    SOLAR POWERED. THE SENSOR ASSEMBLY IS POWERED BY A SOLAR CELL THAT WILL HARVEST POWER FROM ARTIFICIAL INDOOR LIGHT, EITHER INCANDESCENT OR FLUORESCENT LIGHT, AND USE IT AS THE ENERGY SOURCE. THE SOLAR CELL CAN PROVIDE APPROXIMATELY 100% POWER WITH 650 ILLUMINANCE (LUX). FOUR (4) SIZE AA BATTERY BACK-UP POWER SOURCE "LOW BATTERY" FLASHING LED PERMEXTM SYNTHETIC RUBBER DIAPHRAGM WITH TWIN LINEAR FILTERED BYPASS AND VORTEX CLEANSING ACTION FLEX TUBE DIAPHRAGM DESIGNED FOR IMPROVED LIFE AND REDUCED MAINTENANCE ADA COMPLIANT SLOAN SOLIS® SOLAR POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS" OPERATION INFRARED SENSOR WITH MULTIPLE-FOCUSED, LOBULAR SENSING FIELDS FOR HIGH AND LOW TARGET DETECTION LATCHING SOLENOID OPERATOR ENGINEERED METAL COVER WITH REP

Ratings & reviews