This item is Discontinued.
This item is Discontinued.
Royal 142 10 3/4 Ldim 3.5 gpf, Rough Brass, Water Closet (Discontinued)
Mfr #
3011280
Zoro #
G1355735
UPC # 671254021600
Country of Origin United States
Category Dual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3011280
- Zoro #
- G1355735
- UPC #
- 671254021600
- Country of Origin
- United States
Details
- Item
- Royal 142 10 3/4 Ldim
- Valve Design
- Diaphragm
- Spud Coupling
- 1-1/2"
- Standards
- ADA Compliant, UPC Certified, BAA Compliant
- Fixture Type
- Water Closet
- Finish
- Rough Brass
- Gallons per Flush
- 3.5
- Fixture Connection
- Rear Spud
- Rough-In
- 9"
Description
Royal 142 10 3/4 Ldim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov