Cleaner Cartridge For Sloan Waterless Urinals, Plastic
Mfr # WES150
Zoro # G0611186
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
For Use With
Waterless Urinals
For Use With Mfr. Model Number
WES1000
Fixture Type
Urinals
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WES150
Zoro #
G0611186
UPC #
671254279261
Country of Origin
United States
Details
Item
Cleaner Cartridge
Fits Brand
Sloan
For Use With
Waterless Urinals
For Use With Mfr. Model Number
WES1000
Fixture Type
Urinals
Material
Plastic
Rated Life
7000 Uses
Includes
Cartridge Key, Disposal Bag, Protective Glove, Sealant Package
Material of Construction
Recyclable ABS
Compatible Manufacturer Part Number
WES1000
Compatible Product Type
Urinals
Compatible Brand
Sloan
Compatible SubBrand
Waterless Urinals
Product Type
Cleaner Cartridge
Compatible Series
SloanTec
Description
Waterfree Urinal Cartridge Kit, For Use with 4FB38, Designed For 7000 Uses, Material Recyclable ABS, Includes Cartridge Key, Sealant Package, Protective Glove, Disposal Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.