ETF-880-4-LT-CP Sensor Activated Brass Faucet, Less Transformer, ADA Compliant, 0.5 GPM

  • Mfr # 3315107BT
  • Zoro # G405723310
product price: 
$
1,498.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3315107BT
Zoro #
G405723310
UPC #
67125426313
Country of Origin
United States

Description

Sloan etf-880-4-lt cp sensor activated electronic hand washing faucet with metal throat plate, for tempered or hot/cold water operation with 4" trim plate. Less transformer metal jacketed wire protection for sensor and solenoid leads bak-chek tee for hot cold supply vandal resistant spray head with pressure compensating flow control user friendly variable time out settings sensor range adjustment screw trim plate with anti-rotation pin specify 4" or 8" troubleshooting led indicator lights modular quick-release sensor and solenoid connections trim plate for 4" centerset sink less transformer chrome plated metal throat plate filtered solenoid valve with serviceable "y" strainer filter splash-proof circuit control module 1" vac 24 vac transformer specify plug-in or box mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews