F102 Rb Tube Outlet 1 1/2 X 5 W/Score
Mfr # 0396678PK
Zoro # G0219799
product price:Â $16.95
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
1-1/2" x 5"
Includes
Score
Finish
Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0396678PK
Zoro #
G0219799
UPC #
671254378391
Country of Origin
United States
Dimensions
Size
1-1/2" x 5"
Details
Item
F102 Rb Tube Outlet 1 1/2 X 5 W/Score
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
Score
Finish
Rubbed Bronze
Type
Tube Outlet
Description
F102 Rb Tube Outlet 1 1/2 X 5 W/Score
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.