F102 Rb Tube Outlet 1 1/2 X 9 W/Score

  • Mfr # 0396206PK

  • Zoro # G1068536


product price:  $21.19
/ea

Key Features

Size
1 1/2 in x 9 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Overall Length
9 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0396206PK
Zoro #
G1068536
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in x 9 in
Overall Length
9 in
Overall Width
1 1/2 in

Details

Item
Z1320-C 6" Self Draining Encased Wall Hydrant
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan

Description

Vacuum Breaker Outlet Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.