F109 Cp Tube Outlet 1 1/4 X 16 X 5 Bend

  • Mfr # 0396289PK

  • Zoro # G0208790


product price:  $57.75
/ea

Key Features

Fits Brand
Sloan
Size
1-1/4" x 16" x 5"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0396289PK
Zoro #
G0208790
UPC #
671254375178
Country of Origin
United States

Dimensions

Size
1-1/4" x 16" x 5"

Details

Item
F109 Cp Tube Outlet 1 1/4 X 16 X 5 Bend
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet

Description

F109 Cp Tube Outlet 1 1/4 X 16 X 5 Bend

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.