F201 Cp Tube Outl 1 1/2 X 1 1/4 X 13 1/
Mfr # 0396461PK
Zoro # G0213060
product price:Â $24.85
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 1-1/4" x 13-1/2"
Type
Tube Outlet
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0396461PK
Zoro #
G0213060
UPC #
671254378384
Country of Origin
United States
Dimensions
Size
1-1/2" x 1-1/4" x 13-1/2"
Details
Item
F201 Cp Tube Outl 1 1/2 X 1 1/4 X 13 1/
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
F201 Cp Tube Outl 1 1/2 X 1 1/4 X 13 1/
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.