Shop SLOAN

G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF

  • Mfr # 3250401
  • Zoro # G502661126

product price: 
$
1,391.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3250401
Zoro #
G502661126
UPC #
671254266100
Country of Origin
United States

Description

SLOAN® G2 OPTIMA PLUS® 8186- 1 LOW CONSUMPTION (1.0 GPF/3.8 LPF) EXPOSED, BATTERY POWERED, SENSOR OPERATED G2® MODEL URINAL FLUSHOMETER. SLOAN G2 OPTIMA PLUS® FLUSHOMETERS ACTIVATE VIA MULTILOBULAR SENSOR DETECTION TO PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. A BATTERY POWERED INFRARED SENSOR SETS THE FLUSHING MECHANISM AFTER THE USER IS DETECTED AND COMPLETES THE FLUSH WHEN THE USER STEPS AWAY. TOUCHLESS, SENSOR OPERATION ELIMINATES THE NEED FOR USER CONTACT TO HELP CONTROL THE SPREAD OF INFECTIOUS DISEASES. THE G2 OPTIMA PLUS FLUSHOMETER IS PROVIDED WITH AN OVERRIDE BUTTON TO ALLOW A "COURTESY FLUSH" FOR INDIVIDUAL USER COMFORT. SLOAN INSTALLED BATTERIES SPEED INSTALLATION AND PROVIDE YEARS OF METERED FLUSHING TO CONTROL THE USE OF WATER AND ENERGY. BATTERIES CAN BE CHANGED WITHOUT TURNING OFF THE WATER. QUIET, EXPOSED, DIAPHRAGM TYPE, CHROME PLATED URINAL FLUSHOMETER FOREITHER LEFT OR RIGHT HAND SUPPLY WITH THE FOLLOWING FEATURES: PERMEXTM SYNTHETIC RUBBER DIAPHRAGM WITH DUAL FILTERED FIXED BYPASS FLEX TUBE DIAPHRAGM DESIGNED FOR IMPROVED LIFE AND REDUCED MAINTENANCE ADA COMPLIANT OPTIMA PLUS® BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS" OPERATION INFRARED SENSOR WITH MULTIPLE-FOCUSED, LOBULAR SENSING FIELDS FOR HIGH AND LOW TARGET DETECTION LATCHING SOLENOID OPERATOR ENGINEERED METAL COVER WITH REPLACEABLE LENS WINDOW COURTESY FLUSHTM OVERRIDE BUTTON FOUR (4) SIZE AA BATTERIES FACTORY INSTALLED "LOW BATTERY" FLASHING LED INFRARED SENSOR RANGE ADJUSTMENT SCREW INITIAL SET-UP RANGE INDICATOR LIGHT (FIRST 10 MINUTES) CHROME PLATED METAL HANDLE CAP 3/4" I.P.S. SCREWDRIVER BAK-CHEK® ANGLE STOP FREE SPINNING, VANDAL RESISTANT STOP CAP ADJUSTABLE TAILPIECE HIGH BACK PRESSURE VACUUM BREAKER FLUSH CONNECTION WITH ONE-PIECE BOTTOM HEX COUPLING NUT SPUD COUPLING AND FLANGE FOR 3/4" TOP SPUD SWEAT SOLDER ADAPTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.