Shop SLOAN

G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESSC, 1635GPF

  • Mfr # 3325400
  • Zoro # G602661149

product price: 
$
1,196.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3325400
Zoro #
G602661149
UPC #
671254267060
Country of Origin
United States

Description

SLOAN® G2 OPTIMA PLUS® RESS-C, BATTERY POWERED FLUSHOMETER, 1.6 GPF/6.0 LPF AND 3.5 GPF/13.2 LPF BATTERY POWERED, SENSOR OPERATED G2®MODEL RETROFIT CONVERSION KIT FOR EXPOSED CLOSET FLUSHOMETERS. SLOAN G2 OPTIMA PLUS®FLUSHOMETERS ACTIVATE VIA MULTILOBULAR SENSOR DETECTION TO PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. A BATTERY POWERED INFRARED SENSOR SETS THE FLUSHING MECHANISM AFTER THE USER IS DETECTED AND COMPLETES THE FLUSH WHEN THE USER STEPS AWAY. TOUCHLESS, SENSOR OPERATION ELIMINATES THE NEED FOR USER CONTACT TO HELP CONTROL THE SPREAD OF INFECTIOUS DISEASES. THE G2 OPTIMA PLUS FLUSHOMETER IS PROVIDED WITH AN OVERRIDE BUTTON TO ALLOW A "COURTESY FLUSH" FOR INDIVIDUAL USER COMFORT. SLOAN INSTALLED BATTERIES SPEED INSTALLATION AND PROVIDE YEARS OF METERED FLUSHING TO CONTROL THE USE OF WATER AND ENERGY. BATTERIES CAN BE CHANGED WITHOUT TURNING OFF THE WATER. THE RESS-C IS FURNISHED WITH TWO FLUSH REGULATORS. THE PRODUCT IS SHIPPED WITH THE 1.6 GPF/6.0 LPF REGULATOR INSTALLED. CHANGE REGULATOR TO CONVERT TO A 3.5 GPF/13.2 LPF FLUSH. QUIET, EXPOSED, OPTIMA PLUS®, BATTERY POWERED, SENSOR OPERATED CLOSET FLUSHOMETER RETROFIT CONVERSION KIT FOR SLOAN ROYAL®, SLOAN® AND REGAL® FLUSHOMETERS WITH THE FOLLOWING FEATURES: PERMEXTM SYNTHETIC RUBBER DIAPHRAGM WITH DUAL FILTERED FIXED BYPASS FLEX TUBE DIAPHRAGM DESIGNED FOR IMPROVED LIFE AND REDUCED MAINTENANCE ADA COMPLIANT OPTIMA PLUS®BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS" OPERATION INFRARED SENSOR WITH MULTIPLE-FOCUSED, LOBULAR SENSING FIELDS FOR HIGH AND LOW TARGET DETECTION LATCHING SOLENOID OPERATOR ENGINEERED METAL COVER WITH REPLACEABLE LENS WINDOW USER FRIENDLY THREE (3) SECOND FLUSH DELAY COURTESY FLUSHTM OVERRIDE BUTTON FOUR (4) SIZE AA BATTERIES FACTORY INSTALLED "LOW BATTERY" FLASHING LED INFRARED SENSOR RANGE ADJUSTMENT SCREW IN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.