Shop SLOAN
See all product information
Create Account
Master Rebuild Kit For Sloan Regal Flushometer Toilets, 3.5 GPF
- Mfr # R1003A
- Zoro # G0943485
product price:Â
$
34.29
/ea
Key Features
Fits Brand
Sloan
For Use With
Regal Flushometers
Size
3.5 GPF
Includes
Drop-In Kit, Handle Repair Lit, O-Ring, Vacuum Break Repair Kit
Type
Toilet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1003A
- Zoro #
- G0943485
- UPC #
- 671254234826
- Country of Origin
- United States
Dimensions
- Size
- 3.5 GPF
Details
- Item
- Master Rebuild Kit
- Fits Brand
- Sloan
- For Use With
- Regal Flushometers
- Includes
- Drop-In Kit, Handle Repair Lit, O-Ring, Vacuum Break Repair Kit
- Type
- Toilet
- For Flush Valve Type
- Manual
- Gallons per Flush
- 3.5 gpf
- Product Type
- Master Rebuild Kit
- Compatible Brand
- Sloan
- Compatible SubBrand
- Flush Valves
- Compatible Product Type
- Toilets
Description
Toilets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.