Shop SLOAN

Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A

  • Mfr # 3325201
  • Zoro # G002661145

product price: 
$
746.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3325201
Zoro #
G002661145
UPC #
671254316027
Country of Origin
Switzerland

Description

SLOAN® OPTIMA SYSTEMS SMOOTH EBV-200-A BATTERY POWERED, SENSOR ACTIVATED RETROFIT UNIT FOR EXPOSED CLOSET AND URINAL FLUSHOMETERS. THE SLOAN SMOOTHTM FLUSHOMETER RETROFIT KIT IS THE NEXT ADVANCEMENT IN HYGIENE. IT USES SENSOR TECHNOLOGY TO TRANSFORM MANUAL INSTALLATIONS INTO ELECTRONIC, HANDS-FREE OPERATION. USER MAKES NO PHYSICAL CONTACT WITH THE FLUSHOMETER SURFACE EXCEPT TO INITIATE THE OVERRIDE HANDLE WHEN REQUIRED. HELPS CONTROL THE SPREAD OF INFECTIOUS DISEASES. AUTOMATIC OPERATION PROVIDES WATER USAGE SAVINGS OVER OTHER FLUSHING DEVICES. REDUCES MAINTENANCE AND OPERATION COSTS. INSTALLATION AND BATTERY REPLACEMENT DOES NOT REQUIRE TURNING OFF WATER TO THE VALVE. SLOAN SMOOTHTM WORKS OUT OF THE BOX AND INSTALLS IN MINUTES. SIMPLY SLIDE THE UNIT OVER THE FLUSHOMETER HANDLE AND TIGHTEN THE CLAMP. SLOAN SMOOTHTM EQUIPPED FLUSHOMETERS PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. THERE IS NO NEED FOR AC HOOKUPS OR WALL ALTERATIONS. THE FLUSHOMETER OPERATES BY MEANS OF A BATTERY POWERED INFRARED SENSOR. ONCE THE USER ENTERS THE SENSOR"S EFFECTIVE RANGE AND THEN STEPS AWAY, THE SMOOTHTM UNIT INITIATES THE FLUSHING CYCLE TO FLUSH THE FIXTURE. STATE-OF-THE-ART TECHNOLOGY ENABLES ACTIVATION OF A MANUAL OVERRIDE WITHOUT "DOUBLE FLUSHING" OCCURRING AS THE USER DEPARTS (LOCKS OUT SENSOR FOR APPROXIMATELY 10 SECONDS). 72 HOUR SENTINEL FLUSH KEEPS FIXTURE FRESH DURING PERIODS OF NONUSE. ADA COMPLIANT BATTERY POWERED, SENSOR ACTIVATED, EXPOSED, OPTIMA® SMOOTHTM UNIT FORCLOSET AND URINAL FLUSHOMETER CONVERSIONS WITH THE FOLLOWING FEATURES: ADA COMPLIANT OPTIMA® SMOOTHTM BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "HANDS-FREE" OPERATION SENSOR WITH AUTOMATIC RANGE ADJUSTMENT CHROME PLATED METAL SENSOR HOUSING MECHANICAL MANUAL OVERRIDE FLUSH HANDLE FOUR (4) SIZE C BATTERIES INCLUDED "LOW BATTERY" FLASHING LED "USER IN VIEW" FLASH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.