ROYAL BPW 1105 Manual Flushometer Valve

  • Mfr # 3019602
  • Zoro # G405974897
product price: 
$
1,151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3019602
Zoro #
G405974897
UPC #
671254135536
Country of Origin
United States

Description

Sloan royal bpw 1105 water saver (3.5 gpf) royal slimline bedpan washer water closet flushometer with deoseptic unit,for floor mounted or wall hung 1-1/2" top spud bowls. Installation meets ada height requirements. diverter valve wall support counter balanced pivot assembly spud coupling and flange for 1-1/2" top spud 1" i.p.s. Screwdriver bak-chek angle stop ada compliant metal oscillating non-hold-open handle with triple seal handle packing solid brass spray arm sweat solder adapter w cover tube & cast wall flange w set screw adjustable tailpiece deoseptic unit with 16 oz. 473 ml reservoir bottle bedpan washer diverter assembly with the following features: diaphragm,handle packing,stop seat and vacuum breaker molded from permex rubber compound for chloramine resistance solid one-piece body construction 100% of the energy used in manufacturing is offset with renewable energy sources - wind energy free spinning vandal resistant stop cap dual filtered bypass high back pressure vacuum breaker flush connection with onepiece bottom hex coupling nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews