ROYAL BPW 9000-1.6 Manual Flushometer Valve

  • Mfr # 3919726
  • Zoro # G305990195
product price: 
$
1,381.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3919726
Zoro #
G305990195
UPC #
671254201019
Country of Origin
United States

Description

Sloan royal bpw 9000-1.6 royal slimline bedpan washer water closet hydraulic flushometer,for floor mounted or wall hung top spud bowls. Low consumption 1.6 gpf 1" i.p.s. Screwdriver bak-chek angle stop diaphragm,stop seat and vacuum breaker molded from permex rubber compound for chloramine resistance high back pressure vacuum breaker flush connection with one piece bottom hex coupling nut spud coupling and flange for 1-1/2" top spud 100% of the energy used in manufacturing is offset with renewable energy sources - wind energy dual filtered bypass ada compliant non-hold-open feature type actuator adjustable tailpiece free spinning vandal resistant stop cap sweat solder adapter w cover tube & cast wall flange w set screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews