This item is Discontinued.

This item is Discontinued.
Sloan Optima Plus Repair Parts Flex Tube Diaphragm Kit EBV-1020-A (Discontinued)
Mfr #
3325001
Zoro #
G902713197
UPC # 671254263901
Country of Origin United States
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3325001
- Zoro #
- G902713197
- UPC #
- 671254263901
- Country of Origin
- United States
Dimensions
- Height
- 3.9 in.
- Width
- 3.25 in.
Details
- Item
- Optima Plus Flex Tube Diaphragm Kit, EBV-1020-A
- For Use With
- Toilet/Urinal
- Material
- Rubber
- Color
- Black
- Fixture Type
- Toilet Flush & Fill Valve
Description
FLEX TUBE DIAPHRAGM KIT EBV-1020-A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.